Safety Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 474F04

  • Mfr # 474F04

  • Zoro # G5239147


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
No Header
Legend
Don't Even Think About Smoking In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
474F04
Zoro #
G5239147
UPC #
00194484026851
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Don't Even Think About Smoking In This Area
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Red
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Red
Sign Legend Background Color
White
Chemical Resistant
No
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
Sign Format
Other Format
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Write on Surface
No
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Sign Header
No Header
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Sign Mounting Location
Wall
Graffiti Resistant
No
Number of Printed Sides
1
Adhesive Type
Acrylic
Sign Legend
Don'T Even Think About Smoking In This Area
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Don'T Even Think About Smoking In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.