Safety Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 474H77

  • Mfr # 474H77

  • Zoro # G5163188


product price:  $7.29
/ea

Key Features

Header
No Header
Legend
No Smoking Eating or Drinking
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474H77
Zoro #
G5163188
UPC #
00194484028206
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
No Smoking Eating or Drinking
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black, Red
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
Sign Header
No Header
State Specific Sign
No
Protective Coating
No Protective Coating
Sign Legend Background Color
White
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Anti-Slip Surface
No
Metal Detectable
No
Includes Mounting Hardware
No
Write on Surface
No
Mirror Print
No
Sign Mounting Location
Wall
Corrosion Resistant
No
Graffiti Resistant
No
Sign Legend
No Smoking Eating Or Drinking
Number of Printed Sides
1
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
Adhesive Type
Acrylic
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Other Format
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking Eating Or Drinking, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.