Safety Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 474H96

  • Mfr # 474H96

  • Zoro # G5830227


product price: $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Header
No Header
Legend
No Smoking Smoking Is Prohibited. Washington Clean Air Act - Rcw 70.160
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474H96
Zoro #
G5830227
UPC #
00194484172664
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
No Smoking Smoking Is Prohibited. Washington Clean Air Act - Rcw 70.160
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, Washington, 70.160 RCW
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black, Blue, Red
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Maximum Service Temperature
176 Degrees F
Sign Legend
No Smoking Smoking Is Prohibited. Washington Clean Air Act - Rcw 70.160
Graffiti Resistant
No
Sign Header
No Header
Glow In The Dark
No
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Chemical Resistant
No
ANSI Standards
ANSI Z535
State Specific Regulations
WA 70.160 RCW
Metal Detectable
No
Number of Printed Sides
1
Mirror Print
No
State Specific Sign
Yes
Sign Format
Other Format
Corrosion Resistant
No
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Sign Legend Background Color
White
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking Smoking Is Prohibited. Washington Clean Air Act - Rcw 70.160, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.