Safety Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 474J04

  • Mfr # 474J04

  • Zoro # G5819873


product price:  $7.29
/ea

Key Features

Header
No Header
Legend
Smoking Is Prohibited Within 25 Feet Of All Building Entrances. Thank You For Not Smoking - Washington Clean Indoor Air Act - Rcw 70.160
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474J04
Zoro #
G5819873
UPC #
00194484172695
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Smoking Is Prohibited Within 25 Feet Of All Building Entrances. Thank You For Not Smoking - Washington Clean Indoor Air Act - Rcw 70.160
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, Washington, 70.160 RCW
Double-Sided
No
Sign Legend Color
Black, Red
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black, Blue, Red
Sign Header
No Header
Glow In The Dark
No
Adhesive Style
Permanent
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Material Properties
Flexible
Chemical Resistant
No
Number of Printed Sides
1
Sign Legend Background Color
Green
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Legend
Smoking Is Prohibited Within 25 Feet Of All Building Entrances. Thank You For Not Smoking - Washington Clean Indoor Air Act - Rcw 70.160
Sign Format
Other Format
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Graffiti Resistant
No
State Specific Sign
Yes
State Specific Regulations
WA 70.160 RCW
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Corrosion Resistant
No
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Smoking Is Prohibited Within 25 Feet Of All Building Entrances. Thank You For Not Smoking - Washington Clean Indoor Air Act - Rcw 70.160, Sign Legend Background Color Green, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.