Safety Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 474M03

  • Mfr # 474M03

  • Zoro # G5125150


product price: $7.29
/ea

Key Features

Header
No Header
Legend
Designated Smoking Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474M03
Zoro #
G5125150
UPC #
00194484029531
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Designated Smoking Area
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Text Color
White
Glow In The Dark
No
Sign Header
No Header
ANSI Standards
ANSI Z535
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Text
Graffiti Resistant
No
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Write on Surface
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
State Specific Sign
No
Material Properties
Flexible
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Application Temperature
-40 Degrees F
Sign Legend
Designated Smoking Area
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
Red, White
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Format
Other Format
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Designated Smoking Area, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.