Safety Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 474P05

  • Mfr # 474P05

  • Zoro # G5129122


product price:  $7.29
/ea

Key Features

Header
Danger
Legend
NO SMOKING
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474P05
Zoro #
G5129122
UPC #
00194484030469
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
NO SMOKING
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header Legend Color
White
Header Background Color
Black, Red
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Sign Header
Danger
Sign Header Background Color
Black, Red, White
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
Average Outdoor Durability
2 yr
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
White
Sign Legend Background Color
White
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Adhesive Style
Permanent
Anti-Slip Surface
No
Sign Legend
No Smoking
Includes Mounting Hardware
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Chemical Resistant
No
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Write on Surface
No
Sign Header Style
Text
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Graffiti Resistant
No
Protective Coating
No Protective Coating
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.