Safety Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 474T44

  • Mfr # 474T44

  • Zoro # G5072949


product price:  $7.29
/ea

Key Features

Header
Danger
Legend
No Smoking, No Open Flames, No Sparks.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474T44
Zoro #
G5072949
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
No Smoking, No Open Flames, No Sparks.
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Sign Legend Color
Black, Red
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.107, OSHA 29 CFR 1910.109, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Header Background Color
Black, Red
Sign Legend Text Color
Black, Red
Sign Header Background Color
Black, Red
Sign Header
Danger
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
Metal Detectable
No
Header Pictogram ID
PPIC-61
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Mirror Print
No
Sign Header Style
Symbol and Text
Includes Mounting Hardware
No
Number of Printed Sides
1
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.109, OSHA 29 CFR 1910.107
Protective Coating
No Protective Coating
Chemical Resistant
No
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
State Specific Sign
No
Legend Pictogram ID
PFXG-02
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Anti-Slip Surface
No
Adhesive Style
Permanent
Legend Pictogram Description
No Smoking
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Sign Legend
No Smoking, No Open Flames, No Sparks.
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
White
Average Outdoor Durability
2 yr
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking, No Open Flames, No Sparks., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products