Shop CONDOR

Safety Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 474T74

  • Mfr # 474T74
  • Zoro # G5221321

product price: 
$
7.29
/ea

Key Features

Header
Danger
Legend
NO SMOKING OR OPEN FLAME
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
474T74
Zoro #
G5221321
UPC #
00194484031640
Country of Origin
United States
Item
Safety Sign
Header
Danger
Legend
NO SMOKING OR OPEN FLAME
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.109, OSHA 29 CFR 1910.145
Legend Style
Text
OSHA Compliant
Yes
Header Legend Color
White
Header Background Color
Black, Red
ANSI Compliant
Yes
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Mirror Print
No
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black, Red, White
Corrosion Resistant
No
State Specific Sign
No
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Sign Legend Style
Text
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
ANSI Standards
ANSI Z535
Maximum Service Temperature
176 Degrees F
Sign Header Text Color
White
Number of Printed Sides
1
Adhesive Style
Permanent
Chemical Resistant
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Sign Legend
No Smoking Or Open Flame
Graffiti Resistant
No
Glow In The Dark
No
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.109
Material Properties
Flexible
Product Type
Safety Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Or Open Flame, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.