Safety Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 474V52

  • Mfr # 474V52

  • Zoro # G5570168


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Notice
Legend
NO SMOKING VIOLATION WILL RESULT IN DISCIPLINARY ACTION
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474V52
Zoro #
G5570168
UPC #
00194484133221
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
NO SMOKING VIOLATION WILL RESULT IN DISCIPLINARY ACTION
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Header Background Color
Blue
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Average Outdoor Durability
2 yr
Sign Legend
No Smoking Violation Will Result In Disciplinary Action
Sign Format
Traditional OSHA
Corrosion Resistant
No
Glow In The Dark
No
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Sign Header Style
Text
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Anti-Slip Surface
No
Sign Legend Style
Text
Number of Printed Sides
1
Sign Header Background Color
Blue
Metal Detectable
No
Write on Surface
No
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Sign Mounting Location
Wall
Sign Header Text Color
White
Sign Header
Notice
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Violation Will Result In Disciplinary Action, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products