Safety Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 474V67

  • Mfr # 474V67

  • Zoro # G5601080


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Notice
Legend
THIS IS A NO SMOKING LUNCH AREA
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474V67
Zoro #
G5601080
UPC #
00194484133252
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
THIS IS A NO SMOKING LUNCH AREA
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Blue
Header Legend Color
White
Sign Legend Text Color
Black, Red
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Adhesive Style
Permanent
Glow In The Dark
No
Sign Header
Notice
Adhesive Type
Acrylic
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Corrosion Resistant
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Sign Header Text Color
White
Sign Legend Style
Symbol and Text
Sign Legend
This Is A No Smoking Lunch Area
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Anti-Slip Surface
No
State Specific Sign
No
Graffiti Resistant
No
Sign Format
Traditional OSHA
Sign Header Background Color
Blue
Includes Mounting Hardware
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Is A No Smoking Lunch Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.