Safety Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 474V74

  • Mfr # 474V74

  • Zoro # G5219641


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Notice
Legend
THIS IS A SMOKE FREE FACILITY
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474V74
Zoro #
G5219641
UPC #
00194484032425
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
THIS IS A SMOKE FREE FACILITY
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Double-Sided
No
Legend Style
Text
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header Background Color
Blue
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Legend
This Is A Smoke Free Facility
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Corrosion Resistant
No
State Specific Sign
No
Glow In The Dark
No
Sign Mounting Location
Wall
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Mirror Print
No
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Sign Header Background Color
Blue
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Sign Format
Traditional OSHA
Sign Header Style
Text
Chemical Resistant
No
Sign Legend Style
Text
Maximum Service Temperature
176 Degrees F
Sign Header Text Color
White
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Sign Header
Notice
Adhesive Type
Acrylic
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Is A Smoke Free Facility, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.