Safety Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 474V82

  • Mfr # 474V82

  • Zoro # G5268903


product price: $7.29
/ea

Key Features

Header
Notice
Legend
THIS IS A SMOKE FREE FACILITY
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474V82
Zoro #
G5268903
UPC #
00194484032449
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
THIS IS A SMOKE FREE FACILITY
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black, Red
Header Legend Color
White
OSHA Compliant
Yes
Header Background Color
Blue
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Sign Header
Notice
Sign Header Background Color
Blue
Sign Header Style
Text
Mirror Print
No
Average Outdoor Durability
2 yr
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
Includes Mounting Hardware
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Material Properties
Flexible
Maximum Service Temperature
176 Degrees F
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Adhesive Type
Acrylic
Sign Legend
This Is A Smoke Free Facility
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145
Chemical Resistant
No
Sign Format
Traditional OSHA
Graffiti Resistant
No
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Is A Smoke Free Facility, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products