Safety Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 474W44

  • Mfr # 474W44

  • Zoro # G5875182


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Notice
Legend
DESIGNATED SMOKING AREA
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474W44
Zoro #
G5875182
UPC #
00194484175184
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
DESIGNATED SMOKING AREA
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Header Legend Color
White
Sign Legend Color
Black
Header Background Color
Blue
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Graffiti Resistant
No
Sign Legend
Designated Smoking Area
Glow In The Dark
No
ANSI Standards
ANSI Z535
Mirror Print
No
Average Outdoor Durability
2 yr
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Blue
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Header
Notice
Write on Surface
No
Sign Legend Style
Text
Includes Mounting Hardware
No
Chemical Resistant
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
Number of Printed Sides
1
State Specific Sign
No
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Sign Legend Background Color
White
Sign Header Text Color
White
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Designated Smoking Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.