Safety Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 474W52

  • Mfr # 474W52

  • Zoro # G5129159


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Notice
Legend
DESIGNATED SMOKING AREA
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474W52
Zoro #
G5129159
UPC #
00194484032746
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
DESIGNATED SMOKING AREA
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Blue
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Color
Black
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header
Notice
Sign Header Background Color
Blue
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Corrosion Resistant
No
Sign Header Text Color
White
Chemical Resistant
No
Number of Printed Sides
1
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
Sign Legend
Designated Smoking Area
Graffiti Resistant
No
Mirror Print
No
ANSI Standards
ANSI Z535
Material Properties
Flexible
State Specific Sign
No
Includes Mounting Hardware
No
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Write on Surface
No
Average Outdoor Durability
2 yr
Maximum Service Temperature
176 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Designated Smoking Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.