Safety Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 474W60

  • Mfr # 474W60

  • Zoro # G5890278


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Warning
Legend
NO SMOKING
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474W60
Zoro #
G5890278
UPC #
00194484175238
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
NO SMOKING
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
Double-Sided
No
Header Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black, Orange
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red
Sign Header
Warning
Glow In The Dark
No
Sign Header Background Color
Black, Orange
Average Outdoor Durability
2 yr
Sign Format
Traditional OSHA
Sign Header Text Color
Black
Metal Detectable
No
Corrosion Resistant
No
Includes Mounting Hardware
No
Sign Legend Background Color
Orange
Adhesive Type
Acrylic
Material Properties
Flexible
Protective Coating
No Protective Coating
Chemical Resistant
No
ANSI Standards
ANSI Z535
Sign Header Style
Text
Mirror Print
No
Number of Printed Sides
1
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Application Temperature
-40 Degrees F
Legend Pictogram Description
Smoking
Graffiti Resistant
No
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Legend Pictogram ID
PPIC-71
Sign Legend
No Smoking
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.