Safety Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 474X21

  • Mfr # 474X21

  • Zoro # G5885728


product price: $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Header
Warning
Legend
NO SMOKING, EATING OR DRINKING IN THIS AREA.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474X21
Zoro #
G5885728
UPC #
00194484175412
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
NO SMOKING, EATING OR DRINKING IN THIS AREA.
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Double-Sided
No
Header Background Color
Orange, Yellow
Sign Legend Color
Black, Red
Header Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Sign Header Background Color
Orange
Number of Printed Sides
1
Sign Legend
No Smoking, Eating Or Drinking In This Area.
Metal Detectable
No
Graffiti Resistant
No
Sign Header
Warning
Sign Legend Background Color
White
Glow In The Dark
No
Average Outdoor Durability
2 yr
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Format
ANSI/OSHA Format
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Write on Surface
No
Adhesive Type
Acrylic
Anti-Slip Surface
No
State Specific Sign
No
Sign Header Style
Symbol and Text
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
Sign Header Text Color
Black
Mirror Print
No
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking, Eating Or Drinking In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products