Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 478F36

  • Mfr # 478F36

  • Zoro # G5821501


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Caution
Legend
FLAMMABLE GAS NO SMOKING NO OPEN FLAMES
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478F36
Zoro #
G5821501
UPC #
00194484211844
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
FLAMMABLE GAS NO SMOKING NO OPEN FLAMES
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Header Background Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Header Legend Color
Yellow
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Sign Header Background Color
Black
ANSI Standards
ANSI Z535
Sign Header Text Color
Yellow
Glow In The Dark
No
Chemical Resistant
No
Anti-Slip Surface
No
Metal Detectable
No
Number of Printed Sides
1
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Sign Legend Background Color
Yellow
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Flammable Gas No Smoking No Open Flames
Protective Coating
No Protective Coating
Sign Header
Acetylene
Mirror Print
No
State Specific Sign
No
Sign Header Style
Text
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Gas No Smoking No Open Flames, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.