Safety Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, Spanish, 474P34

  • Mfr # 474P34

  • Zoro # G5836719


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Legend
NO SMOKING/PROHIBIDO FUMAR
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474P34
Zoro #
G5836719
UPC #
00194484173760
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
NO SMOKING/PROHIBIDO FUMAR
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Header Background Color
Black, Red
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Sign Header
Danger/Peligro
Sign Header Background Color
Black, Red, White
Metal Detectable
No
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Sign Header Text Color
White
Corrosion Resistant
No
Chemical Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
No Smoking/Prohibido Fumar
State Specific Sign
No
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Write on Surface
No
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Material Properties
Flexible
Sign Legend Style
Symbol and Text
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend No Smoking/Prohibido Fumar, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.