Safety Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, Spanish, 474P86

  • Mfr # 474P86

  • Zoro # G5789721


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Legend
DO NOT SMOKE, EAT OR DRINK IN THIS AREA/PROHIBIDO FUMAR, COMER Y BEBER EN ESTA AREA
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474P86
Zoro #
G5789721
UPC #
00194484173883
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
DO NOT SMOKE, EAT OR DRINK IN THIS AREA/PROHIBIDO FUMAR, COMER Y BEBER EN ESTA AREA
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Header Background Color
Black, Red
ANSI Compliant
Yes
Header Legend Color
White
Legend Style
Symbol and Text
Sign Legend Color
Black
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
Sign Header
Danger/Peligro
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Material Properties
Flexible
Write on Surface
No
Sign Legend Background Color
White
Number of Printed Sides
1
Adhesive Style
Permanent
Mirror Print
No
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
No
Sign Header Style
Text
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Legend Pictogram Description
No Food
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Legend Pictogram ID
PPIC-256
Sign Legend
Do Not Smoke, Eat Or Drink In This Area/Prohibido Fumar, Comer Y Beber En Esta Area
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Do Not Smoke, Eat Or Drink In This Area/Prohibido Fumar, Comer Y Beber En Esta Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.