Safety Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, Spanish, 474V16

  • Mfr # 474V16

  • Zoro # G5204722


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Notice
Legend
DO NOT SMOKE IN THIS AREA/PROHIBIDO FUMAR EN ESTE AREA
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474V16
Zoro #
G5204722
UPC #
00194484032210
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
DO NOT SMOKE IN THIS AREA/PROHIBIDO FUMAR EN ESTE AREA
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Header Background Color
Blue
Double-Sided
No
Sign Legend Text Color
Black, Red
Graffiti Resistant
No
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Sign Legend Style
Symbol and Text
Sign Header Style
Text
Adhesive Style
Permanent
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Sign Format
Traditional OSHA
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Sign Legend Background Color
White
Adhesive Type
Acrylic
Sign Header Text Color
White
Write on Surface
No
ANSI Standards
ANSI Z535
Mounting Pattern
No Mounting Holes
Sign Header
Notice/Aviso
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Glow In The Dark
No
Chemical Resistant
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Header Background Color
Blue
Average Outdoor Durability
2 yr
Sign Legend
Do Not Smoke In This Area/Prohibido Fumar En Este Area
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Do Not Smoke In This Area/Prohibido Fumar En Este Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.