Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, No Text, 474L71

  • Mfr # 474L71

  • Zoro # G5247538


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
No Header
Legend
No Legend
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474L71
Zoro #
G5247538
UPC #
00194484029388
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
No Legend
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
No Text
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black, Red
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Mirror Print
No
State Specific Sign
No
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Glow In The Dark
No
Graffiti Resistant
No
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Chemical Resistant
No
Sign Legend
(No Smoking)
Legend Pictogram Description
(No Smoking)
Sign Legend Style
Symbol
Adhesive Style
Permanent
Sign Header
No Header
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Write on Surface
No
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
Sign Format
Other Format
Sign Mounting Location
Wall
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, No Text, Sign Format Other Format, Sign Legend (No Smoking), Sign Legend Background Color White, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products