Zoro Homepage

Safety Sign, 7" H, 17 in W, Vertical Rectangle, English, 474D32

  • Mfr # 474D32

  • Zoro # G5094728


product price: $20.59
/ea

Key Features

Header
No Header
Legend
No Smoking
Width
17 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474D32
Zoro #
G5094728
UPC #
00194484026561
Country of Origin
United States

Dimensions

Width
17 in
Height
7 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
No Header
Legend
No Smoking
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
White
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black, Red, White
Sign Legend
No Smoking
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Red, White
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Write on Surface
No
Metal Detectable
No
ANSI 969 Compliant
No
State Specific Sign
No
Graffiti Resistant
Yes
Outdoor Life Expectancy
5 yr
Sign Legend Style
Symbol and Text
Sign Format
Other Format
Maximum Service Temperature
250 Degrees F
Mirror Print
No
Glow In The Dark
No
Sign Header
No Header
Number of Printed Sides
1
Anti-Slip Surface
No
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products