Safety Sign, 7" H, 5 in W, Polyethylene, Vertical Rectangle, English, 474J42

  • Mfr # 474J42

  • Zoro # G5156632


product price: $5.69
/ea
Sold in multiples of 3 for $17.07

Key Features

Header
No Header
Legend
State Law Prohibits Smoking Within 8 Feet Of This Entrance
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474J42
Zoro #
G5156632
UPC #
00194484028541
Country of Origin
United States

Dimensions

Width
5 in
Height
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
No Header
Legend
State Law Prohibits Smoking Within 8 Feet Of This Entrance
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Color
Black, Red
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black, Red
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
State Specific Sign
No
Write on Surface
No
Mounting Pattern
4 Corner
Glow In The Dark
No
Chemical Resistant
Yes
Sign Mounting Location
Wall
Sign Legend
State Law Prohibits Smoking Within 8 Feet Of This Entrance
Metal Detectable
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Mirror Print
No
Sign Header
No Header
Maximum Service Temperature
168 Degrees F
Minimum Application Temperature
-90 Degrees F
Corrosion Resistant
Yes
Anti-Slip Surface
No
Sign Legend Background Color
White
Graffiti Resistant
Yes
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend State Law Prohibits Smoking Within 8 Feet Of This Entrance, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.