Zoro Homepage

Safety Sign, 7" H, 5 in W, Polyethylene, Vertical Rectangle, English, 474K09

  • Mfr # 474K09

  • Zoro # G5251920


product price: $5.69
/ea
Sold in multiples of 3 for $17.07

Key Features

Header
No Header
Legend
Smoking Is Prohibited By State Law
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474K09
Zoro #
G5251920
UPC #
00194484028824
Country of Origin
United States

Dimensions

Width
5 in
Height
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
No Header
Legend
Smoking Is Prohibited By State Law
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Sign Legend Color
Black, Red
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black, Red
ANSI Standards
ANSI Z535
Sign Format
Other Format
State Specific Sign
No
Sign Legend Background Color
White
Minimum Service Temperature
-90 Degrees F
Metal Detectable
No
Chemical Resistant
Yes
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Sign Header
No Header
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Write on Surface
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
Number of Printed Sides
1
Mirror Print
No
Sign Legend
Smoking Is Prohibited By State Law
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Smoking Is Prohibited By State Law, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.