Safety Sign, 7" H, 5 in W, Vinyl, Vertical Rectangle, English, 474F43

  • Mfr # 474F43

  • Zoro # G5222749


product price: $2.69
/ea

Key Features

Header
No Header
Legend
No Smoking Symbol Within 25 Feet Of Entrance
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474F43
Zoro #
G5222749
UPC #
00194484027087
Country of Origin
United States

Dimensions

Width
5 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
No Smoking Symbol Within 25 Feet Of Entrance
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black, Red
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red
Sign Header
No Header
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
2 yr
Metal Detectable
No
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Maximum Service Temperature
176 Degrees F
Write on Surface
No
Glow In The Dark
No
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Sign Legend
No Smoking Within 25 Feet Of Entrance
Mounting Pattern
No Mounting Holes
Mirror Print
No
ANSI 969 Compliant
No
Graffiti Resistant
No
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Chemical Resistant
No
State Specific Sign
No
Sign Format
Other Format
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking Within 25 Feet Of Entrance, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.