Shop CONDOR

Safety Sign, 7" H, 5 in W, Vinyl, Vertical Rectangle, English, 474G54

  • Mfr # 474G54
  • Zoro # G5855801

product price: 
$
2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
No Header
Legend
No Smoking In This Area
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
474G54
Zoro #
G5855801
UPC #
00194484172251
Country of Origin
United States
Item
Safety Sign
Header
No Header
Legend
No Smoking In This Area
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Double-Sided
No
Sign Legend Text Color
Black, Red
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
State Specific Sign
No
Includes Mounting Hardware
No
Sign Legend Background Color
White
Corrosion Resistant
No
Glow In The Dark
No
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Number of Printed Sides
1
Write on Surface
No
Sign Format
Other Format
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Sign Header
No Header
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Graffiti Resistant
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Sign Legend
No Smoking In This Area.
Mirror Print
No
Protective Coating
No Protective Coating
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Dimensions

Width
5 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.