Safety Sign, 7" H, 5 in W, Vinyl, Vertical Rectangle, English, 474L07

  • Mfr # 474L07

  • Zoro # G5072687


product price:  $2.69
/ea

Key Features

Header
No Header
Legend
This Is A Smoke-Free Facility Thank You For Not Smoking
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474L07
Zoro #
G5072687
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
This Is A Smoke-Free Facility Thank You For Not Smoking
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Sign Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Sign Header
No Header
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Chemical Resistant
No
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Adhesive Style
Permanent
Material Properties
Flexible
Corrosion Resistant
No
Mirror Print
No
Maximum Service Temperature
176 Degrees F
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
ANSI 969 Compliant
No
Metal Detectable
No
Sign Legend
This Is A Smoke-Free Facility Thank You For Not Smoking
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Sign Format
Other Format
Sign Legend Style
Symbol and Text
Average Outdoor Durability
2 yr
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Is A Smoke-Free Facility Thank You For Not Smoking, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.