This item is Discontinued.

Condor Safety Sign, 7 in H, 10 in W, Aluminum, Diamond, English, 486T01 486T01

Safety Sign, 7 in H, 10 in W, Aluminum, Diamond, English, 486T01 (Discontinued)

  • Mfr # 486T01
  • Zoro # G6247153
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
486T01
Zoro #
G6247153
UPC #
00194484291778
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Hot Surface Sign
Header
No Header
Legend
(Blank)
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
Legend Style
Symbol
Glow In The Dark
No
Sign Legend Background Color
Yellow
Anti-Slip Surface
No
Number of Printed Sides
1
Write on Surface
No
Material Properties
Rigid
Maximum Service Temperature
250 Degrees F
Sign Legend
Hot Surface Symbol
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
Sign Mounting Location
Wall
Sign Header
No Header
Sign Legend Text Color
Black
Legend Pictogram ID
PFXG-14
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
5 yr
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Legend Pictogram Description
Hot Surface
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-40 Degrees F
Sign Format
Other Format
Sign Legend Style
Symbol
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Metal Detectable
No
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Graffiti Resistant
Yes
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Diamond, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Hot Surface Symbol, Sign Legend Background Color Yellow, Sign Legend Style Symbol

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.