Safety Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, Spanish, 472U23

  • Mfr # 472U23

  • Zoro # G5267941


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Notice/Aviso
Legend
Authorized Personnel Only/Solo Personal Autorizado
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472U23
Zoro #
G5267941
UPC #
00194484023584
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice/Aviso
Legend
Authorized Personnel Only/Solo Personal Autorizado
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
White
Header Background Color
Blue
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
ANSI Compliant
Yes
Sign Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Anti-Slip Surface
No
Mirror Print
No
Material Properties
Rigid
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Write on Surface
No
Sign Legend
Authorized Personnel Only/Solo Personal Autorizado
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Sign Header
Notice/Aviso
Graffiti Resistant
Yes
Sign Header Background Color
Blue
Corrosion Resistant
Yes
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Sign Header Style
Text
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Maximum Service Temperature
250 Degrees F
Sign Header Text Color
White
Sign Format
ANSI/OSHA Format
Number of Printed Sides
1
Metal Detectable
No
Sign Legend Background Color
White
Average Outdoor Durability
5 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format ANSI/OSHA Format, Sign Legend Authorized Personnel Only/Solo Personal Autorizado, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.