Safety Sign, 7 in H, 10 in W, Glow Vinyl, Vertical Rectangle, English, 465P92

  • Mfr # 465P92

  • Zoro # G5078007


product price:  $12.15
/ea

Key Features

Header
No Header
Legend
Emergency Evacuation Route
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
465P92
Zoro #
G5078007
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Header
No Header
Legend
Emergency Evacuation Route
Sign Shape
Vertical Rectangle
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.37 (b)(4)
Double-Sided
No
Operating Temp. Range
-30 Degrees to 175 Degrees F
Sign Legend Color
Red
Sign Legend Text Color
Red
Write on Surface
No
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Mirror Print
No
Sign Header
No Header
Anti-Slip Surface
No
Sign Mounting Location
Wall
Adhesive Style
Permanent
Sign Legend Background Color
White
Minimum Service Temperature
-30 Degrees F
Corrosion Resistant
No
Metal Detectable
No
Legend Pictogram ID
PARW-83
State Specific Sign
No
Chemical Resistant
No
Maximum Service Temperature
175 Degrees F
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Minimum Application Temperature
-30 Degrees F
Average Outdoor Durability
3 yr
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Sign Legend
Emergency Evacuation Point
Glow In The Dark
Yes
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Legend Pictogram Description
Left Arrow
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37 (b)(4)
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Evacuation Point, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.