Safety Sign, 7 in H, 10 in W, Glow Vinyl, Vertical Rectangle, English, 465R05

  • Mfr # 465R05

  • Zoro # G5078040


product price:  $12.15
/ea

Key Features

Header
No Header
Legend
Emergency Evacuation Route
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
465R05
Zoro #
G5078040
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Header
No Header
Legend
Emergency Evacuation Route
Sign Shape
Vertical Rectangle
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Red
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 175 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.37 (b)(4)
ANSI Compliant
Yes
Sign Legend Text Color
Red
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37 (b)(4)
Glow In The Dark
Yes
Number of Printed Sides
1
Sign Mounting Location
Wall
Minimum Application Temperature
-30 Degrees F
ANSI Standards
ANSI Z535
Write on Surface
No
Protective Coating
No Protective Coating
Sign Legend
Emergency Evacuation Route
Chemical Resistant
No
Maximum Service Temperature
175 Degrees F
Legend Pictogram Description
Right Arrow
Adhesive Type
Acrylic
State Specific Sign
No
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
Graffiti Resistant
No
Sign Legend Background Color
White
Anti-Slip Surface
No
Includes Mounting Hardware
No
Adhesive Style
Permanent
Average Outdoor Durability
3 yr
Sign Header
No Header
Legend Pictogram ID
PARW-82
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Mirror Print
No
Minimum Service Temperature
-30 Degrees F
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Evacuation Route, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.