Safety Sign, 7 in H, 10 in W, Glow Vinyl, Vertical Rectangle, English, 472T52

  • Mfr # 472T52

  • Zoro # G5165157


product price:  $11.59
/ea
Sold in multiples of 2 for $23.18

Key Features

Header
Danger
Legend
Unauthorized Personnel Keep Out
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472T52
Zoro #
G5165157
UPC #
00194484023294
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Header
Danger
Legend
Unauthorized Personnel Keep Out
Sign Shape
Vertical Rectangle
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Double-Sided
No
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Operating Temp. Range
-30 Degrees to 175 Degrees F
Sign Legend Color
Black, Red
Header Legend Color
White
OSHA Compliant
Yes
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red
Glow In The Dark
Yes
Sign Mounting Location
Wall
Legend Pictogram Description
No Entry
Metal Detectable
No
Minimum Service Temperature
-30 Degrees F
Anti-Slip Surface
No
Corrosion Resistant
No
Graffiti Resistant
No
Number of Printed Sides
1
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-30 Degrees F
Sign Legend Style
Symbol and Text
Write on Surface
No
Sign Header Text Color
White
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
3 yr
Sign Header
Danger
Mirror Print
No
Legend Pictogram ID
PADM-74
Protective Coating
No Protective Coating
Material Properties
Flexible
Includes Mounting Hardware
No
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Maximum Service Temperature
175 Degrees F
Sign Header Style
Text
Sign Legend
Unauthorized Personnel Keep Out
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Unauthorized Personnel Keep Out, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.