Safety Sign, 7 in H, 10 in W, Polyethylene, Diamond, English, 486T04

  • Mfr # 486T04

  • Zoro # G6298542


product price:  $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Header
No Header
Legend
(Blank)
Width
10 in
Height
7 in
Sign Shape
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486T04
Zoro #
G6298542
UPC #
00194484291808
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Hot Surface Sign
Header
No Header
Legend
(Blank)
Sign Shape
Diamond
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Symbol
Double-Sided
No
Glow In The Dark
No
Maximum Service Temperature
168 Degrees F
Sign Legend
Hot Surface Symbol
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol
Number of Printed Sides
1
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Legend Pictogram ID
PFXG-14
Sign Format
Other Format
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Background Color
Yellow
Graffiti Resistant
Yes
Mirror Print
No
Write on Surface
No
Minimum Service Temperature
-90 Degrees F
Sign Mounting Location
Wall
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Metal Detectable
No
Sign Legend Text Color
Black
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
Legend Pictogram Description
Hot Surface
Minimum Application Temperature
-90 Degrees F
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Material Properties
Rigid
Includes Mounting Hardware
No
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Diamond, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Hot Surface Symbol, Sign Legend Background Color Yellow, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.