Safety Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, English, Spanish, 469F19

  • Mfr # 469F19

  • Zoro # G5593800


product price:  $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
No Header
Legend
GASOLINE ONLY/COMBUSTIBLE GASOLINA SOLAMENTE
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469F19
Zoro #
G5593800
UPC #
00194484078553
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
GASOLINE ONLY/COMBUSTIBLE GASOLINA SOLAMENTE
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Header Background Color
Black
Double-Sided
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.106(d)(7)(iii),OSHA 29 CFR 1926.152(g)(8),(9)
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
White
Header Legend Color
Black
Legend Style
Text
Sign Legend Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
168 Degrees F
Sign Legend Style
Text
Anti-Slip Surface
No
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Number of Printed Sides
1
Write on Surface
No
Sign Legend Background Color
Red
ANSI Standards
ANSI Z535
Sign Format
Other Format
Chemical Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Sign Legend
Gasoline Only/Combustible Gasolina Solamente
Mirror Print
No
Metal Detectable
No
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Sign Header
No Header
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.106(d)(7)(iii),OSHA 29 CFR 1926.152(g)(8), (9)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Gasoline Only/Combustible Gasolina Solamente, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.