Shop CONDOR

Safety Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, English, Spanish, 470M52

  • Mfr # 470M52
  • Zoro # G5851391

product price: 
$
9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
No Header
Legend
Diesel Fuel Only/Combustible Diesel Solamente
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
470M52
Zoro #
G5851391
UPC #
00194484162993
Country of Origin
United States
Item
Safety Sign
Header
No Header
Legend
Diesel Fuel Only/Combustible Diesel Solamente
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
GHS,NFPA 704,OSHA 29 CFR 1910.1200
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black
Legend Style
Text
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Sign Legend Background Color
Yellow
State Specific Sign
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Header
No Header
Maximum Service Temperature
168 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Other Format
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Sign Legend Style
Text
NFPA Standard
NFPA 704
Sign Mounting Location
Wall
Glow In The Dark
No
Minimum Application Temperature
-90 Degrees F
Anti-Slip Surface
No
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Write on Surface
No
Sign Legend
Diesel Fuel Only/Combustible Diesel Solamente
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.1200
Material Properties
Rigid
Product Type
Safety Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Diesel Fuel Only/Combustible Diesel Solamente, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.