Safety Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, English, Spanish, 471R79

  • Mfr # 471R79

  • Zoro # G5261249


product price:  $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Warning/Advertencia
Legend
Keep Cylinders Chained/Mantener Los Cilindros Encadenados
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471R79
Zoro #
G5261249
UPC #
00194484015350
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning/Advertencia
Legend
Keep Cylinders Chained/Mantener Los Cilindros Encadenados
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Double-Sided
No
Legend Style
Symbol
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.101(b),OSHA 29 CFR 1910.253,OSHA 29 CFR 1926.350
ANSI Compliant
Yes
Header Legend Color
Black
Header Background Color
Black, Orange
Sign Legend Text Color
Black
Glow In The Dark
No
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Mirror Print
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Write on Surface
No
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Background Color
White
Corrosion Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Sign Mounting Location
Wall
Sign Header Background Color
Orange
Graffiti Resistant
Yes
Sign Format
ANSI/OSHA Format
Sign Header Text Color
Black
Sign Legend Style
Symbol and Text
Maximum Service Temperature
168 Degrees F
Sign Header Style
Symbol and Text
Metal Detectable
No
Sign Header
Warning/Advertencia
Includes Mounting Hardware
No
Chemical Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Sign Legend
Keep Cylinders Chained/Mantener Los Cilindros Encadenados
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.101(b),OSHA 29 CFR 1910.253,OSHA 29 CFR 1926.350
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format ANSI/OSHA Format, Sign Legend Keep Cylinders Chained/Mantener Los Cilindros Encadenados, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.