Safety Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, English, Spanish, 476N69

  • Mfr # 476N69

  • Zoro # G5876199


product price:  $9.89
/ea

Key Features

Header
Caution
Legend
FORKLIFT TRAFFIC KEEP CLEAR/TRAFICO DE MONTACARGAS MANTENGASE LIBRE
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
476N69
Zoro #
G5876199
UPC #
00194484192174
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
Caution
Legend
FORKLIFT TRAFFIC KEEP CLEAR/TRAFICO DE MONTACARGAS MANTENGASE LIBRE
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
Yellow
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Sign Legend Text Color
Black
Sign Header Background Color
Black
Legend Pictogram ID
PPIC-323
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
Protective Coating
Clear Liquid Laminate
Legend Pictogram Description
Forklift
Sign Legend Style
Symbol and Text
Sign Legend Background Color
Yellow
Glow In The Dark
No
Minimum Application Temperature
-90 Degrees F
Sign Mounting Location
Wall
Chemical Resistant
Yes
Sign Header Text Color
Yellow
Write on Surface
No
ANSI 969 Compliant
No
Mirror Print
No
Sign Header Style
Text
Metal Detectable
No
Corrosion Resistant
Yes
Graffiti Resistant
Yes
State Specific Sign
No
Material Properties
Rigid
Sign Legend
Forklift Traffic Keep Clear/Trafico De Montacargas Mantengase Libre
Number of Printed Sides
1
Minimum Service Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Sign Header
Caution/Precaucion
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Forklift Traffic Keep Clear/Trafico De Montacargas Mantengase Libre, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.