Safety Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, English, Spanish, 477G43

  • Mfr # 477G43

  • Zoro # G5847690


product price:  $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
No Header
Legend
SOUND HORN PROCEED SLOWLY/TOQUE LA BOCINA PROCEDA LENTAMENTE
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477G43
Zoro #
G5847690
UPC #
00194484196035
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
SOUND HORN PROCEED SLOWLY/TOQUE LA BOCINA PROCEDA LENTAMENTE
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(n)(4)
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black
ANSI Standards
ANSI Z535
Sign Header
No Header
Sign Legend Style
Text
Sign Legend
Sound Horn Proceed Slowly/Toque La Bocina Proceda Lentamente
Sign Legend Background Color
Yellow
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
State Specific Sign
No
Mirror Print
No
Minimum Application Temperature
-90 Degrees F
Anti-Slip Surface
No
Corrosion Resistant
Yes
Metal Detectable
No
Maximum Service Temperature
168 Degrees F
Minimum Service Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(n)(4)
Mounting Pattern
4 Corner
Material Properties
Rigid
Number of Printed Sides
1
Chemical Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
Sign Format
Other Format
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
1 to 3 yr
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Sound Horn Proceed Slowly/Toque La Bocina Proceda Lentamente, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products