Safety Sign, 7 in H, 10 in W, Vertical Rectangle, English, Spanish, 470F38

  • Mfr # 470F38

  • Zoro # G5293902


product price: $16.99
/ea

Key Features

Header
Caution/Precaucion
Legend
Chemical Storage Area/Area De Sustancias Quimicas
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470F38
Zoro #
G5293902
UPC #
00194484044671
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Chemical Storage Area/Area De Sustancias Quimicas
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
Yellow
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.1200
Header Background Color
Black
Legend Style
Symbol and Text
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Legend
Chemical Storage Area/Area De Sustancias Quimicas
Sign Header Text Color
Yellow
Anti-Slip Surface
No
Number of Printed Sides
1
Average Outdoor Durability
5 yr
Sign Mounting Location
Wall
Material Properties
Rigid
ANSI 969 Compliant
No
State Specific Sign
No
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Caution/Precaucion
Mounting Pattern
4 Corner
Sign Header Background Color
Black
Mirror Print
No
Sign Legend Style
Symbol and Text
Sign Legend Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Sign Format
Traditional OSHA
Chemical Resistant
Yes
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.1200
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Chemical Storage Area/Area De Sustancias Quimicas, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.