Shop CONDOR

Safety Sign, 7 in H, 10 in W, Vertical Rectangle, English, Spanish, 470M50

  • Mfr # 470M50
  • Zoro # G5819751

product price: 
$
16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
No Header
Legend
Diesel Fuel Only/Combustible Diesel Solamente
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
470M50
Zoro #
G5819751
UPC #
00194484162986
Country of Origin
United States
Item
Safety Sign
Header
No Header
Legend
Diesel Fuel Only/Combustible Diesel Solamente
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
GHS,NFPA 704,OSHA 29 CFR 1910.1200
Sign Legend Text Color
Black
Glow In The Dark
No
Metal Detectable
No
NFPA Standard
NFPA 704
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.1200
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Sign Header
No Header
Sign Mounting Location
Wall
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Sign Legend Style
Text
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Sign Legend
Diesel Fuel Only/Combustible Diesel Solamente
Includes Mounting Hardware
No
Maximum Service Temperature
250 Degrees F
Sign Legend Background Color
Yellow
Sign Format
Other Format
Corrosion Resistant
Yes
Write on Surface
No
Chemical Resistant
Yes
Product Type
Safety Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Diesel Fuel Only/Combustible Diesel Solamente, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.