Safety Sign, 7 in H, 10 in W, Vertical Rectangle, English, Spanish, 478G93

  • Mfr # 478G93

  • Zoro # G5831983


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Danger/Peligro
Legend
Flammable Material Keep Fire Away/Material Inflamable Mantengase Alejado Del Fuego
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478G93
Zoro #
G5831983
UPC #
00194484213336
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Flammable Material Keep Fire Away/Material Inflamable Mantengase Alejado Del Fuego
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black
Number of Printed Sides
1
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Sign Header Style
Text
Mirror Print
No
Chemical Resistant
Yes
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Sign Header Background Color
Black, Red, White
Metal Detectable
No
Outdoor Life Expectancy
5 yr
Sign Header
Danger/Peligro
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Maximum Service Temperature
250 Degrees F
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Sign Header Text Color
White
ANSI 969 Compliant
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Sign Legend
Flammable Material Keep Fire Away/Material Inflamable Mantengase Alejado Del Fuego
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Flammable Material Keep Fire Away/Material Inflamable Mantengase Alejado Del Fuego, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.