Safety Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, Spanish, 470M54

  • Mfr # 470M54

  • Zoro # G5159712


product price:  $7.29
/ea

Key Features

Header
No Header
Legend
Diesel Fuel Only/Combustible Diesel Solamente
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470M54
Zoro #
G5159712
UPC #
00194484046903
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Diesel Fuel Only/Combustible Diesel Solamente
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
GHS,NFPA 704,OSHA 29 CFR 1910.1200
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Format
Other Format
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Metal Detectable
No
Mirror Print
No
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
State Specific Sign
No
Sign Header
No Header
Chemical Resistant
No
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Sign Legend Style
Text
Write on Surface
No
Sign Legend
Diesel Fuel Only/Combustible Diesel Solamente
Average Outdoor Durability
2 yr
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
NFPA Standard
NFPA 704
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.1200
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Diesel Fuel Only/Combustible Diesel Solamente, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.