Safety Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, Spanish, 472U28

  • Mfr # 472U28

  • Zoro # G5281451


product price:  $7.29
/ea

Key Features

Header
Notice/Aviso
Legend
Authorized Personnel Only/Solo Personal Autorizado
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472U28
Zoro #
G5281451
UPC #
00194484023614
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice/Aviso
Legend
Authorized Personnel Only/Solo Personal Autorizado
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Header Legend Color
White
Sign Legend Color
Black, Red
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Blue
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Average Outdoor Durability
2 yr
Metal Detectable
No
Sign Header Style
Text
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Sign Header
Notice/Aviso
Sign Legend
Authorized Personnel Only/Solo Personal Autorizado
State Specific Sign
No
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Mirror Print
No
Chemical Resistant
No
Sign Header Text Color
White
Mounting Pattern
No Mounting Holes
Write on Surface
No
Sign Header Background Color
Blue
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Adhesive Style
Permanent
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Material Properties
Flexible
Sign Format
ANSI/OSHA Format
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format ANSI/OSHA Format, Sign Legend Authorized Personnel Only/Solo Personal Autorizado, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.