Safety Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, Spanish, 477G45

  • Mfr # 477G45

  • Zoro # G5896270


product price:  $7.19
/ea

Key Features

Header
No Header
Legend
SOUND HORN PROCEED SLOWLY/TOQUE LA BOCINA PROCEDA LENTAMENTE
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477G45
Zoro #
G5896270
UPC #
00194484196059
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
SOUND HORN PROCEED SLOWLY/TOQUE LA BOCINA PROCEDA LENTAMENTE
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Double-Sided
No
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(n)(4)
Operating Temp. Range
-40 Degrees F to 176 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black
Graffiti Resistant
No
Anti-Slip Surface
No
Glow In The Dark
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Protective Coating
No Protective Coating
Corrosion Resistant
No
Sign Header
No Header
Sign Mounting Location
Wall
Sign Format
Other Format
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(n)(4)
Material Properties
Flexible
Average Outdoor Durability
2 yr
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Sign Legend Background Color
Yellow
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Sign Legend
Sound Horn Proceed Slowly/Toque La Bocina Proceda Lentamente
Number of Printed Sides
1
Adhesive Type
Acrylic
Write on Surface
No
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Adhesive Style
Permanent
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Sound Horn Proceed Slowly/Toque La Bocina Proceda Lentamente, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.