Safety Sign, 7 in H, 17 in W, Aluminum, Vertical Rectangle, English, 469P42

  • Mfr # 469P42

  • Zoro # G5884623


product price:  $20.59
/ea

Key Features

Header
Caution
Legend
Watch Your Step. Falls Can Result In Injury.
Width
17 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469P42
Zoro #
G5884623
UPC #
00194484161606
Country of Origin
United States

Dimensions

Width
17 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Watch Your Step. Falls Can Result In Injury.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Yellow
ANSI Compliant
Yes
Sign Legend Color
Black, Yellow
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.22(a)
Double-Sided
No
Sign Legend Text Color
Black, Yellow
Sign Format
ANSI/OSHA Format
Graffiti Resistant
Yes
Sign Legend
Watch Your Step. Falls Can Result In Injury.
Number of Printed Sides
1
ANSI 969 Compliant
No
Metal Detectable
No
Mirror Print
No
Corrosion Resistant
Yes
Sign Header Background Color
Yellow
Maximum Service Temperature
250 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Anti-Slip Surface
No
Sign Header Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Sign Header
Caution
Sign Legend Style
Symbol and Text
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
Black
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
Write on Surface
No
Glow In The Dark
No
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.22(a)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Watch Your Step. Falls Can Result In Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products