Safety Sign, 7 in H, 17 in W, Aluminum, Vertical Rectangle, English, 476P28

  • Mfr # 476P28

  • Zoro # G5812009


product price: $20.59
/ea

Key Features

Header
Caution
Legend
WATCH OUT FOR FORK LIFT TRUCKS. ACCIDENT MAY CAUSE INJURY.
Width
17 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476P28
Zoro #
G5812009
UPC #
00194484192662
Country of Origin
United States

Dimensions

Width
17 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
WATCH OUT FOR FORK LIFT TRUCKS. ACCIDENT MAY CAUSE INJURY.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Header Background Color
Yellow
Sign Legend Color
Black, Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
Black
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Legend Text Color
Black, Yellow
Sign Legend Background Color
White
Glow In The Dark
No
Sign Header
Caution
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Maximum Service Temperature
250 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Watch Out For Fork Lift Trucks. Accident May Cause Injury.
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Corrosion Resistant
Yes
Anti-Slip Surface
No
Mirror Print
No
Sign Header Style
Symbol and Text
Includes Mounting Hardware
No
State Specific Sign
No
Material Properties
Rigid
Number of Printed Sides
1
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Sign Header Background Color
Yellow
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Sign Header Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Minimum Application Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
5 yr
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Watch Out For Fork Lift Trucks. Accident May Cause Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.