Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in H, 17 in W, Aluminum, Vertical Rectangle, English, 476P62

  • Mfr # 476P62

  • Zoro # G5821809


product price: $20.59
/ea

Key Features

Header
Caution
Legend
WATCH OUT FOR FORKLIFT TRUCKS
Width
17 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476P62
Zoro #
G5821809
UPC #
00194484192976
Country of Origin
United States

Dimensions

Width
17 in
Height
7 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Caution
Legend
WATCH OUT FOR FORKLIFT TRUCKS
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees F to 140 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Header Background Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Sign Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
Graffiti Resistant
Yes
Sign Header Text Color
Yellow
Sign Legend Background Color
Yellow
Sign Header Background Color
Black
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Sign Format
Traditional OSHA
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Sign Legend
Watch Out For Forklift Trucks
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Write on Surface
No
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Maximum Service Temperature
250 Degrees F
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Sign Header
Caution
Mounting Pattern
4 Corner
Material Properties
Rigid
Corrosion Resistant
Yes
Sign Legend Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Out For Forklift Trucks, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.