Safety Sign, 7 in H, 17 in W, Polyethylene, Vertical Rectangle, English, 469P77

  • Mfr # 469P77

  • Zoro # G5239007


product price:  $9.29
/ea
Sold in multiples of 2 for $18.58

Key Features

Header
Caution
Legend
Watch Your Step
Width
17 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469P77
Zoro #
G5239007
UPC #
00194484043391
Country of Origin
United States

Dimensions

Width
17 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Watch Your Step
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.22(a)
Sign Legend Color
Black
Header Legend Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Header Background Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Black
ANSI Standards
ANSI Z535
Metal Detectable
No
Minimum Application Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Write on Surface
No
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
Yellow
Minimum Service Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Corrosion Resistant
Yes
Sign Header Text Color
Yellow
ANSI 969 Compliant
No
Sign Header Style
Text
Sign Legend
Watch Your Step
Includes Mounting Hardware
No
Mirror Print
No
Sign Mounting Location
Wall
Sign Header
Caution
Glow In The Dark
No
State Specific Sign
No
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.22(a)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Your Step, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.