Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in H, 17 in W, Polyethylene, Vertical Rectangle, English, 472U21

  • Mfr # 472U21

  • Zoro # G5827993


product price: $9.89
/ea
Sold in multiples of 2 for $19.78

Key Features

Header
Notice
Legend
Authorized Personnel Only
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472U21
Zoro #
G5827993
UPC #
00194484169503
Country of Origin
United States

Dimensions

Width
17 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
Sign Legend Color
Black, Red
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Header Background Color
Blue
Sign Legend Text Color
Black, Red
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Chemical Resistant
Yes
Mirror Print
No
Corrosion Resistant
Yes
Sign Header Style
Text
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Symbol and Text
Sign Format
Traditional OSHA
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Header Text Color
White
Metal Detectable
No
Minimum Service Temperature
-90 Degrees F
Minimum Application Temperature
-90 Degrees F
Glow In The Dark
No
Maximum Service Temperature
168 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Legend
Authorized Personnel Only
State Specific Sign
No
Sign Header Background Color
Blue
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 3 yr
Sign Header
Notice
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products