Safety Sign, 7 in H, 17 in W, Polyethylene, Vertical Rectangle, English, 476R60

  • Mfr # 476R60

  • Zoro # G5779757


product price:  $9.29
/ea
Sold in multiples of 2 for $18.58

Key Features

Header
Notice
Legend
NO LIFT TRUCKS
Width
17 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476R60
Zoro #
G5779757
UPC #
00194484193881
Country of Origin
United States

Dimensions

Width
17 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
NO LIFT TRUCKS
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Double-Sided
No
Header Legend Color
White
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Header Background Color
Blue
Sign Legend Text Color
Black, Red
Includes Mounting Hardware
No
Anti-Slip Surface
No
Sign Header
Notice
Average Outdoor Durability
1 to 3 yr
Sign Mounting Location
Wall
Chemical Resistant
Yes
Number of Printed Sides
1
ANSI 969 Compliant
No
Glow In The Dark
No
Material Properties
Rigid
Sign Legend Background Color
White
Maximum Service Temperature
168 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
White
Corrosion Resistant
Yes
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Sign Header Background Color
Blue
Write on Surface
No
Minimum Application Temperature
-90 Degrees F
Metal Detectable
No
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
Minimum Service Temperature
-90 Degrees F
Sign Legend
No Lift Trucks
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Lift Trucks, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.